- 20 mm Belt Pitch
- 170 mm Belt Width, 44 Teeth
- 10.858" Outside Diameter
- J Bushing Required
- w/a Bore Range of 1 1/2" to 4 1/2"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- Toxic vapors may evolve at temperatures above 300 °F
| Bushing Series | J |
| Finished Bore | N/A |
| Bushing Type | QD |
| Sprocket Width | N/A |
| Bore Type | Taper-Lock and QD Bushed |
| Belt Width | 170 mm |
| Type | A1F |
| Bore Range [Min] | 1.5 in |
| Belt Pitch | 20 mm |
| No. of Teeth | 44 |
| Outside Dia. | 10.858 in |
| Bore Range [Max] | 4.5 in |
| Pitch Diameter | 11.028 in |
| Weight | 80.5 LB |
| EAN or UPC | 782475743964 |

