- 14 mm Belt Pitch
- 170 mm Belt Width, 40 Teeth
- 6.908" Outside Diameter
- 3535 Bushing Required
- w/a Bore Range of 1 3/16" to 3 1/2"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
| Sprocket Width | N/A |
| Outside Dia. | 6.908 in |
| Finished Bore | N/A |
| No. of Teeth | 40 |
| Bore Range [Max] | 3.5 in |
| Bushing Type | Taperlock |
| Pitch Diameter | 7.018 in |
| Bushing Series | 3535 |
| Belt Pitch | 14 mm |
| Belt Width | 170 mm |
| Bore Range [Min] | 1.1875 in |
| Type | A1F |
| Bore Type | Taper-Lock and QD Bushed |
| Weight | 57.5 LB |
| EAN or UPC | 782475745906 |

