- 8 mm Belt Pitch
- 85 mm Belt Width, 38 Teeth
- 3.756" Outside Diameter
- SH Bushing Required
- w/a Bore Range of 1/2" to 1 5/8"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Nonstretch
- Positive drive, no slip
- Compact
- Abrasion-resistant
- Virtually no backlash
- Corrosion-resistant
- Clean operation
- Low maintenance
- No lubrication required
caution
- Standard, QD-style HTD sprockets may not have the torque capacity for the higher rated HT150 belts.
| Belt Pitch | 8 mm |
| No. of Teeth | 38 |
| Bore Type | Taper-Lock and QD Bushed |
| Outside Dia. | 3.756 in |
| Bore Range [Min] | 0.5 in |
| Belt Width | 85 mm |
| Finished Bore | N/A |
| Sprocket Width | N/A |
| Bushing Series | SH |
| Type | A1F |
| Bore Range [Max] | 1.625 in |
| Pitch Diameter | 3.81 in |
| Bushing Type | QD |
| Weight | 5.8 LB |
| EAN or UPC | 782475264438 |

