- 8 mm Belt Pitch
- 85 mm Belt Width
- 38 Teeth
- 3.756" Outside Diameter
- 1/2" Stock Bore
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Low maintenance
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
| Bushing Series | N/A |
| Finished Bore | N/A |
| Pitch Diameter | 3.81 in |
| No. of Teeth | 38 |
| Sprocket Width | N/A |
| Type | 6F |
| Bore Range [Max] | 1.875 in |
| Belt Pitch | 8 mm |
| Belt Width | 85 mm |
| Bore Range [Min] | 0.5 in |
| Bushing Type | None |
| Outside Dia. | 3.756 in |
| Bore Type | Reborable |
| Weight | 9.67 LB |
| EAN or UPC | 782475901500 |

