- 20 mm Belt Pitch
- 230 mm Belt Width
- 38 Teeth
- 9.354" Outside Diameter
- 2 7/8" Stock Bore
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Machine tools
- Paper machinery
- Laundry machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
| No. of Teeth | 38 |
| Pitch Diameter | 9.524 in |
| Bushing Series | N/A |
| Belt Width | 230 mm |
| Belt Pitch | 20 mm |
| Bushing Type | None |
| Sprocket Width | 9.88 in |
| Outside Dia. | 9.354 in |
| Bore Range [Min] | 2.875 in |
| Bore Range [Max] | 5.25 in |
| Finished Bore | N/A |
| Bore Type | Reborable |
| Type | 6F |
| Weight | 119.9 LB |
| EAN or UPC | 782475744305 |

