- 20 mm Belt Pitch
- 170 mm Belt Width, 38 Teeth
- 9.354" Outside Diameter
- J Bushing Required
- w/a Bore Range of 1 1/2" to 4 1/2"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Abrasion-resistant
- Clean operation
- Low maintenance
- Virtually no backlash
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Finished Bore | N/A |
| Bore Type | Taper-Lock and QD Bushed |
| Bushing Series | J |
| Sprocket Width | N/A |
| Bore Range [Min] | 1.5 in |
| Bore Range [Max] | 4.5 in |
| No. of Teeth | 38 |
| Outside Dia. | 9.354 in |
| Pitch Diameter | 9.524 in |
| Type | A1F |
| Bushing Type | QD |
| Belt Pitch | 20 mm |
| Belt Width | 170 mm |
| Weight | 92.6 LB |
| EAN or UPC | 782475742509 |

