- 14 mm Belt Pitch
- 85 mm Belt Width, 38 Teeth
- 6.559" Outside Diameter
- SF Bushing Required
- w/a Bore Range of 1/2" to 2 15/16"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Low maintenance
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Quiet operation
caution
- Each installation should be designed so that the heated section of the heater is totally immersed at all times to avoid heater failure and/or possible damage to the fluid in the tank
| Bore Type | Taper-Lock and QD Bushed |
| Pitch Diameter | 6.667 in |
| Sprocket Width | N/A |
| Outside Dia. | 6.559 in |
| Bore Range [Max] | 2.9375 in |
| Finished Bore | N/A |
| Bushing Type | QD |
| Bore Range [Min] | 0.5 in |
| Bushing Series | SF |
| No. of Teeth | 38 |
| Type | A1F |
| Belt Width | 85 mm |
| Belt Pitch | 14 mm |
| Weight | 16.99 LB |
| EAN or UPC | 782475264599 |

