- 14 mm Belt Pitch
- 55 mm Belt Width, 38 Teeth
- 6.557" Outside Diameter
- 2517 Bushing Required
- w/a Bore Range of 15/16" to 3"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
| Belt Width | 55 mm |
| Bore Range [Min] | 0.9375 in |
| Pitch Diameter | 6.667 in |
| Type | A1F |
| No. of Teeth | 38 |
| Finished Bore | N/A |
| Bore Type | Taper-Lock and QD Bushed |
| Outside Dia. | 6.557 in |
| Belt Pitch | 14 mm |
| Bore Range [Max] | 3 in |
| Bushing Series | 2517 |
| Sprocket Width | N/A |
| Bushing Type | Taperlock |
| Weight | 14.0 LB |
| EAN or UPC | 782475677115 |

