- 8 mm Belt Pitch
- 85 mm Belt Width, 36 Teeth
- 3.555" Outside Diameter
- SH Bushing Required
- w/a Bore Range of 1/2" to 1 5/8"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Bushing Series | SH |
| Sprocket Width | N/A |
| Type | A1F |
| Bore Type | Taper-Lock and QD Bushed |
| Bushing Type | QD |
| Bore Range [Min] | 0.5 in |
| Pitch Diameter | 3.609 in |
| Belt Pitch | 8 mm |
| Finished Bore | N/A |
| Bore Range [Max] | 1.625 in |
| Outside Dia. | 3.555 in |
| No. of Teeth | 36 |
| Belt Width | 85 mm |
| Weight | 3.8 LB |
| EAN or UPC | 782475264605 |

