- 20 mm Belt Pitch
- 170 mm Belt Width
- 36 Teeth
- 8.853" Outside Diameter
- 2 1/8" Stock Bore
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
| Bore Range [Min] | 2.125 in |
| Bushing Type | None |
| Finished Bore | N/A |
| Sprocket Width | 7 1/2 in |
| Bore Type | Reborable |
| No. of Teeth | 36 |
| Bushing Series | N/A |
| Outside Dia. | 8.853 in |
| Bore Range [Max] | 4.5 in |
| Belt Width | 170 mm |
| Belt Pitch | 20 mm |
| Type | 6F |
| Pitch Diameter | 9.023 in |
| Weight | 92.6 LB |
| EAN or UPC | 782475743421 |

