- 14 mm Belt Pitch
- 40 mm Belt Width, 36 Teeth
- 6.208" Outside Diameter
- SF Bushing Required
- w/a Bore Range of 1/2" to 2 15/16"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- Standard, QD-style HTD sprockets may not have the torque capacity for the higher rated HT150 belts.
| Belt Pitch | 14 mm |
| Type | D1F |
| Bore Range [Min] | 0.5 in |
| Bushing Type | QD |
| Bushing Series | SF |
| Sprocket Width | 2.13 in |
| Bore Range [Max] | 2.9375 in |
| Bore Type | Taper-Lock and QD Bushed |
| Finished Bore | N/A |
| Belt Width | 40 mm |
| Outside Dia. | 6.208 in |
| No. of Teeth | 36 |
| Pitch Diameter | 6.316 in |
| Weight | 9.51 LB |
| EAN or UPC | 782475265060 |

