- 5 mm Belt Pitch
- 25 mm Belt Width
- 34 Teeth
- 2.085" Outside Diameter
- 1/2" Stock Bore
applications
- Compressors
- Conveyors
- Agitators
- Mixers
- Brick and clay machinery
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Clean operation
- Low maintenance
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
| Sprocket Width | N/A |
| Type | 6F |
| Belt Width | 25 mm |
| Bore Type | Reborable |
| No. of Teeth | 34 |
| Finished Bore | N/A |
| Bore Range [Max] | 1 in |
| Bore Range [Min] | 0.5 in |
| Pitch Diameter | 2.13 in |
| Outside Dia. | 2.085 in |
| Bushing Type | None |
| Belt Pitch | 5 mm |
| Bushing Series | N/A |
| Weight | 1.25 LB |
| EAN or UPC | 782475733163 |

