- 20 mm Belt Pitch
- 115 mm Belt Width, 34 Teeth
- 8.352" Outside Diameter
- F Bushing Required
- w/a Bore Range of 1" to 4"
applications
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
features
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
- Quiet operation
- Compact
- Positive drive, no slip
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Bore Range [Min] | 1 in |
| Finished Bore | N/A |
| No. of Teeth | 34 |
| Sprocket Width | N/A |
| Pitch Diameter | 8.522 in |
| Outside Dia. | 8.352 in |
| Type | A1F |
| Belt Pitch | 20 mm |
| Belt Width | 115 mm |
| Bushing Type | QD |
| Bushing Series | F |
| Bore Range [Max] | 4 in |
| Bore Type | Taper-Lock and QD Bushed |
| Weight | 31.7 LB |
| EAN or UPC | 782475742806 |

