- 14 mm Belt Pitch
- 115 mm Belt Width, 34 Teeth
- 5.855" Outside Diameter
- 2517 Bushing Required
- w/a Bore Range of 1/2" to 2 1/2"
applications
- Paper machinery
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
| Belt Pitch | 14 mm |
| Belt Width | 115 mm |
| Bore Type | Taper-Lock and QD Bushed |
| No. of Teeth | 34 |
| Bore Range [Min] | 0.5 in |
| Sprocket Width | N/A |
| Type | A1F |
| Bushing Series | 2517 |
| Pitch Diameter | 5.965 in |
| Bushing Type | Taperlock |
| Bore Range [Max] | 2.5 in |
| Finished Bore | N/A |
| Outside Dia. | 5.855 in |
| Weight | 18.9 LB |
| EAN or UPC | 782475732999 |

