- 5 mm Belt Pitch
- 15 mm Belt Width
- 32 Teeth
- 1.960" Outside Diameter
- 1/2" Stock Bore
applications
- Agitators
- Conveyors
- Blowers
- Laundry machinery
- Brick and clay machinery
- Compressors
- Mixers
- Machine tools
- Paper machinery
features
- Virtually no backlash
- Clean operation
- Low maintenance
- Abrasion-resistant
- Corrosion-resistant
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
| Sprocket Width | 0.89 in |
| Outside Dia. | 1.96 in |
| Bore Type | Reborable |
| Finished Bore | N/A |
| Type | 6F |
| Belt Pitch | 5 mm |
| No. of Teeth | 32 |
| Bore Range [Min] | 0.5 in |
| Pitch Diameter | 2.005 in |
| Belt Width | 15 mm |
| Bore Range [Max] | 0.875 in |
| Bushing Type | None |
| Bushing Series | N/A |
| Weight | 0.81 LB |
| EAN or UPC | 782475732722 |

