- 14 mm Belt Pitch
- 115 mm Belt Width, 32 Teeth
- 5.507" Outside Diameter
- SK Bushing Required
- w/a Bore Range of 1/2" to 2 5/8"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive drive, no slip
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Quiet operation
- Compact
- No lubrication required
- Low maintenance
- Virtually no backlash
- Clean operation
caution
- Standard, QD-style HTD sprockets may not have the torque capacity for the higher rated HT150 belts.
| Bushing Series | SK |
| Sprocket Width | N/A |
| Finished Bore | N/A |
| Belt Pitch | 14 mm |
| Outside Dia. | 5.507 in |
| Bore Range [Min] | 0.5 in |
| Bore Type | Taper-Lock and QD Bushed |
| Belt Width | 115 mm |
| Pitch Diameter | 5.614 in |
| Bushing Type | QD |
| No. of Teeth | 32 |
| Type | A1F |
| Bore Range [Max] | 2.625 in |
| Weight | 16.0 LB |
| EAN or UPC | 782475265190 |

