- 14 mm Belt Pitch
- 115 mm Belt Width, 32 Teeth
- 5.504" Outside Diameter
- 2517 Bushing Required
- w/a Bore Range of 1/2" to 2 1/2"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
| Sprocket Width | N/A |
| Finished Bore | N/A |
| Belt Width | 115 mm |
| Bushing Type | Taperlock |
| Bore Type | Taper-Lock and QD Bushed |
| Bore Range [Min] | 0.5 in |
| Bore Range [Max] | 2.5 in |
| Type | A1F |
| Belt Pitch | 14 mm |
| No. of Teeth | 32 |
| Outside Dia. | 5.504 in |
| Pitch Diameter | 5.614 in |
| Bushing Series | 2517 |
| Weight | 15.4 LB |
| EAN or UPC | 782475732562 |

