- 8 mm Belt Pitch
- 50 mm Belt Width, 30 Teeth
- 2.958" Outside Diameter
- JA Bushing Required
- w/a Bore Range of 1/2" to 1 1/4"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Bushing Type | QD |
| Pitch Diameter | 3.008 in |
| Bore Range [Min] | 0.5 in |
| Bushing Series | JA |
| Bore Range [Max] | 1.25 in |
| Belt Pitch | 8 mm |
| Type | A1F |
| Belt Width | 50 mm |
| Bore Type | Taper-Lock and QD Bushed |
| Sprocket Width | N/A |
| Outside Dia. | 2.958 in |
| No. of Teeth | 30 |
| Finished Bore | N/A |
| Weight | 1.896 LB |
| EAN or UPC | 782475762811 |

