- 3 7/16" Shaft
- 3 3/4" Center Line to Base
- 2-Bolt Cast Iron Expansion Pillow Block
- Contact Seals
- Springlok Collar
description
- High capacity double row spherical bearing in a compact, one-piece housing.
features
- Springlok™ 65° setscrew mounting
- Factory lubed, sealed and adjusted
- Larger rollers
- 65,000 psi tensile strength
- Rubbing lip seal is crimped to outer race
- Approximately five times the load carrying capacity
- Ductile iron housing
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing | 10 in |
| Pillow Block Type | Thru-Bolt |
| Housing Material | Cast Iron |
| Length Through Bore | 2.85938 in |
| Bolt Hole Size | 1 11/16 in |
| Lubrication | Relubricatable |
| Bolt Hole Spacing Range [Max] | 10 3/4 in |
| Bearing Design | Expansion |
| End Type | Open End |
| Housing Height | 7 1/2 in |
| Bolt Size | 7/8 in |
| Base Length | 13 in |
| Housing Construction | 1 Piece |
| Inch/Metric | Inch |
| Locking Device | Springlok™ Collar |
| Bearing Type | Spherical Roller Bearing |
| Insert Type | Steel Insert |
| Bolt Holes | 2 |
| Shaft Dia. | 3.4375 in |
| Base Width | 2 13/16 in |
| Collar O.D. | 5 1/2 in |
| Seal Type | Contact Seals |
| Base Height | 2 1/4 in |
| Weight | 29.15 LB |
| EAN or UPC | 782475773053 |

