- 1 7/16" Shaft
- 1 7/8" Center Line to Base
- 2-Bolt Cast Iron Pillow Block
- Contact Seals
- Springlok Collar
description
- High capacity double row spherical bearing in a compact, one-piece housing.
features
- Springlok™ 65° setscrew mounting
- Factory lubed, sealed and adjusted
- Larger rollers
- 65,000 psi tensile strength
- Rubbing lip seal is crimped to outer race
- Approximately five times the load carrying capacity
- Ductile iron housing
| Locking Device | Springlok™ Collar |
| Base Length | 6 7/8 in |
| Seal Type | Contact Seals |
| Base Height | 1 3/16 in |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Size | 1/2 in |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 5 3/32 in |
| Bolt Hole Spacing Range [Max] | 5 1/2 in |
| Insert Type | Steel Insert |
| Pillow Block Type | Thru-Bolt |
| Inch/Metric | Inch |
| Base Width | 1 61/64 in |
| Length Through Bore | 1.6875 in |
| Collar O.D. | 2 3/4 in |
| Bolt Holes | 2 |
| Housing Material | Cast Iron |
| Shaft Dia. | 1.4375 in |
| Bolt Hole Size | 31/32 in |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Housing Height | 3 7/8 in |
| Bolt Hole Spacing Range [Min] | 4 11/16 in |
| Bearing Type | Spherical Roller Bearing |
| Weight | 5.51 LB |
| EAN or UPC | 782475773169 |

