Precision-hardened inner ring resists cracking and breaking with superior shock load absorption
DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
Grade 10 balls for quieter operation and less vibration
Self-locking collar is secured with a single setscrew
Reinforced nylon cage
Housing Height
3 3/16 in
Bolt Hole Spacing
4 5/8 in
End Type
Open End
Bearing Type
Ball Bearing
Series
P2BSXVB
Misalignment Range
±2°
Bolt Hole Length
15/16 in
Locking Device
Eccentric Locking Collar
Bolt Hole Spacing Range [Max]
5 in
Seal Type
Contact Seals
Pillow Block Type
Thru-Bolt
Base Length
6 1/4 in
Lubrication
Relubricatable
Mounted Unit Duty
Intermediate-Duty
Length Through Bore
1.40625 in
Base Height
5/8 in
Bearing Design
Non-Expansion
Housing Material
Cast Iron
Inch/Metric
Inch
Bolt Holes
2
Shaft Dia.
1.125 in
Base Width
1 3/4 in
Housing Construction
1 Piece
Weight
2.53 LB
EAN or UPC
782475119776
We're here for you
with Service Centers across the country - We have your back