- 1 1/8" Shaft
- 1 5/8" Center Line to Base
- 2-Bolt Cast Iron Pillow Block
- Contact Seals
- Eccentric Collar
applications
- Textile
- Agriculture food
- Unit handling
- Paper
- Forest products
features
- Precision-hardened inner ring resists cracking and breaking with superior shock load absorption
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- Grade 10 balls for quieter operation and less vibration
- Self-locking collar is secured with a single setscrew
- Reinforced nylon cage
| Housing Construction | 1 Piece |
| Housing Material | Cast Iron |
| Base Length | 6 1/4 in |
| Housing Height | 3 1/4 in |
| Base Height | 11/16 in |
| Lubrication | Relubricatable |
| Length Through Bore | 1.40625 in |
| Misalignment Range | ±2° |
| Bolt Hole Spacing | 4 5/8 in |
| Bearing Design | Non-Expansion |
| Base Width | 1 3/4 in |
| Inch/Metric | Inch |
| Bolt Holes | 2 |
| Bolt Hole Length | 15/16 in |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Spacing Range [Max] | 5 in |
| Seal Type | Contact Seals |
| Shaft Dia. | 1.125 in |
| Mounted Unit Duty | Intermediate-Duty |
| Bearing Type | Ball Bearing |
| Series | P2BSXV |
| Bolt Hole Spacing Range [Min] | 4 1/4 in |
| Pillow Block Type | Thru-Bolt |
| End Type | Open End |
| Weight | 2.61 LB |
| EAN or UPC | 782475119646 |

