Precision-hardened inner ring resists cracking and breaking with superior shock load absorption
DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
Grade 10 balls for quieter operation and less vibration
Self-locking collar is secured with a single setscrew
Reinforced nylon cage
Inch/Metric
Inch
End Type
Open End
Locking Device
Eccentric Locking Collar
Shaft Dia.
2.4375 in
Housing Construction
1 Piece
Bearing Design
Expansion
Length Through Bore
3.0625 in
Bolt Hole Length
1 1/2 in
Seal Type
Contact Seals
Misalignment Range
±2°
Base Height
1 1/16 in
Lubrication
Relubricatable
Bolt Hole Spacing Range [Min]
7 1/2 in
Pillow Block Type
Thru-Bolt
Bearing Type
Ball Bearing
Bolt Hole Spacing Range [Max]
8 7/8 in
Mounted Unit Duty
Normal-Duty
Series
P2BSXRH
Bolt Holes
2
Housing Height
6 1/4 in
Bolt Hole Spacing
8 in
Base Width
2 7/8 in
Base Length
11 1/4 in
Housing Material
Cast Iron
Weight
20.1 LB
EAN or UPC
782475888573
We're here for you
with Service Centers across the country - We have your back