Precision-hardened inner ring resists cracking and breaking with superior shock load absorption
DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
Grade 10 balls for quieter operation and less vibration
Self-locking collar is secured with a single setscrew
Reinforced nylon cage
Locking Device
Eccentric Locking Collar
Lubrication
Relubricatable
Bolt Hole Spacing Range [Max]
7 1/4 in
Bearing Design
Expansion
Inch/Metric
Inch
Housing Height
5 1/16 in
Series
P2BSXRH
Pillow Block Type
Thru-Bolt
Seal Type
Contact Seals
Housing Material
Cast Iron
Bolt Hole Spacing
6 3/4 in
Bolt Holes
2
Base Length
8 5/8 in
Housing Construction
1 Piece
Shaft Dia.
1.9375 in
Length Through Bore
2.46875 in
End Type
Open End
Base Width
2 3/8 in
Bolt Hole Spacing Range [Min]
6 3/8 in
Base Height
13/16 in
Misalignment Range
±2°
Bearing Type
Ball Bearing
Mounted Unit Duty
Normal-Duty
Bolt Hole Length
1 1/8 in
Weight
10.8 LB
EAN or UPC
782475888726
We're here for you
with Service Centers across the country - We have your back