- 1 3/4" Shaft
- 2 1/8" Center Line to Base
- 2-Bolt Cast Iron Pillow Block
- Contact Seals w/Flingers
- Eccentric Collar
applications
- Textile
- Agriculture food
- Unit handling
- Paper
- Forest products
features
- Precision-hardened inner ring resists cracking and breaking with superior shock load absorption
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- Grade 10 balls for quieter operation and less vibration
- Self-locking collar is secured with a single setscrew
- Reinforced nylon cage
| Inch/Metric | Inch |
| Length Through Bore | 2.21875 in |
| Housing Height | 4 9/32 in |
| Housing Material | Cast Iron |
| Base Length | 7 7/16 in |
| Bolt Hole Spacing | 5 17/32 in |
| Housing Construction | 1 Piece |
| Lubrication | Relubricatable |
| Base Height | 3/4 in |
| Bearing Design | Non-Expansion |
| Base Width | 2 in |
| Bolt Holes | 2 |
| Misalignment Range | ±2° |
| Locking Device | Eccentric Locking Collar |
| Mounted Unit Duty | Normal-Duty |
| Seal Type | Contact Seals w/Flingers |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing Range [Max] | 6 3/8 in |
| Bolt Hole Length | 29/32 in |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 1.75 in |
| End Type | Open End |
| Weight | 5.9 LB |

