- 1 1/2" Shaft
- 2 1/8" Base to Center
- Setscrew Locking Inner Ring
- 5 1/2" to 6 3/8" Bolt Spacing
- Medium-Duty
applications
- Air handling
- Unit handling
- Food and beverage
- Forest products
- Paper
- Automotive
- Chemical
- Packaging and processing
features
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Ball cage is made of heat stabilized nylon with fiberglass reinforcement, which allows higher operating temperatures and greater flexibility with added strength
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- 65° setscrew spacing offers an optimum balance between locking force and inner ring stress
- Medium-duty utilizes larger rings and housing compared to standard-duty
- Open and closed safety covers available
| Base Height | 3/4 in |
| Insert Type | Steel Insert |
| Bolt Hole Spacing | 5 15/16 in |
| Bolt Hole Spacing Range [Min] | 5 1/2 in |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Medium-Duty |
| Housing Construction | 1 Piece |
| Bolt Hole Length | 29/32 in |
| Inch/Metric | Inch |
| Misalignment Range | ±2° |
| Housing Height | 4 9/32 in |
| Series | P2BSCM |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Inner Ring |
| Lubrication | Relubricatable |
| Bolt Holes | 2 |
| Outer Ring Size | 209 |
| Shaft Dia. | 1 1/2 in |
| End Type | Open End |
| Base Width | 2 in |
| Bolt Hole Spacing Range [Max] | 6 3/8 in |
| Pillow Block Type | Thru-Bolt |
| Base Length | 7 7/16 in |
| Housing Material | Cast Iron |
| Bearing Insert | INSSCM108 |
| Length Through Bore | 1 23/32 in |
| Weight | 5.2 LB |
| EAN or UPC | 782475116294 |

