- 1 15/16" Shaft
- 2 1/2" Center Line to Base
- 2-Bolt Cast Iron Expansion Pillow Block
- Contact Seals
- Setscrew Locking
applications
- Air handling
- Unit handling
- Food and beverage
- Forest products
- Paper
- Automotive chemical
- Packaging and processing
features
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- 65° setscrew spacing offers an optimum balance between locking force and inner ring stress
- Grade 10 balls for quieter operation and less vibration
| Base Height | 13/16 in |
| Housing Material | Cast Iron |
| Bolt Hole Length | 1 1/8 in |
| Housing Height | 5 1/16 in |
| Mounted Unit Duty | Normal-Duty |
| Base Length | 8 5/8 in |
| Series | P2BSCH |
| Misalignment Range | ±2° |
| Inch/Metric | Inch |
| Housing Construction | 1 Piece |
| Locking Device | Setscrew Locking Collar |
| Pillow Block Type | Thru-Bolt |
| Bearing Design | Expansion |
| Seal Type | Contact Seals |
| Shaft Dia. | 1.9375 in |
| Lubrication | Relubricatable |
| Base Width | 2 3/8 in |
| End Type | Open End |
| Bolt Hole Spacing | 6 3/4 in |
| Length Through Bore | 1.75 in |
| Bearing Type | Ball Bearing |
| Bolt Holes | 2 |
| Bolt Hole Spacing Range [Max] | 7 1/4 in |
| Weight | 9.85 LB |
| EAN or UPC | 782475889310 |

