Mechanically retained triple-lip seal with stainless steel flinger
Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating temperatures
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
65° set screw spacing offers an optimum balance between locking force and inner ring stress
Open and closed safety covers available
compliances
Conforms to FDA/USDA specifications
Outer Ring Size
210
Collar O.D.
2 7/16 in
Center Line to Base Dimension [Min]
2 1/4 in
Locking Device
Setscrew Locking Collar
Center of Bearing to Back of Inner Ring
19/32 in
Housing Height
4 9/16 in
Pillow Block Type
Thru-Bolt
Bolt Size
5/8 in
Temperature Range [Max]
225 °F
Misalignment Range
±2°
Shaft Dia.
2 in
Seal Type
PROGUARD™ Plus Contact Seals w/Flingers
Center of Bearing to Front of Inner Ring
1 5/32 in
Bolt Hole Spacing Range [Min]
6 in
Bolt Holes
2
End Type
Open End
Base Width
2 23/64 in
Length Through Bore
1 3/4 in
Bolt Hole Spacing
6 9/32 in
Insert Type
Corrosion-Resistant Insert
Base Height
59/64 in
Bearing Type
Ball Bearing
Dynamic Load Rating
7,891.00 lbf
Static Load Rating [Max]
4,450.00 lbf
Housing Construction
1 Piece
Housing Material
Polymer
Mounted Unit Duty
Corrosion Resistant-Duty
Bearing Design
Non-Expansion
Base Length
8 1/16 in
Inch/Metric
Inch
Bolt Hole Length
1 in
Lubrication
Relubricatable
Bolt Hole Spacing Range [Max]
6 9/16 in
Series
P2BSCEZ
Weight
2.8 LB
EAN or UPC
782475149483
We're here for you
with Service Centers across the country - We have your back