P2BL Series Air Handling-Duty Cast Iron Pillow Block
Item #113734515
each
1 15/16" Shaft
2 3/16" Center Line to Base
2-Bolt Nickel Plated Pillow Block
Contact Seals
Setscrew Locking
applications
Air handling
Unit handling
Food and beverage
Forest products
Paper
Automotive
Chemical
Packaging and processing
features
Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
65° setscrew spacing offers an optimum balance between locking force and inner ring stress
Grade 10 balls for quieter operation and less vibration
Bolt Hole Spacing
6 11/32 in
Base Height
11/16 in
Seal Type
Contact Seals
Base Length
8 1/8 in
Bearing Type
Ball Bearing
Housing Material
Cast Iron - Nickel Plated
Shaft Dia.
1.9375 in
Bearing Design
Non-Expansion
Series
P2BSCBNP
Inch/Metric
Inch
Locking Device
Setscrew Locking Collar
Mounted Unit Duty
Normal-Duty, Corrosion Resistant-Duty
Base Width
2 1/4 in
Lubrication
Relubricatable
Pillow Block Type
Thru-Bolt
Misalignment Range
±2°
Bolt Holes
2
Housing Construction
1 Piece
Temperature Range [Max]
1000 °F
End Type
Open End
Weight
6.21 LB
EAN or UPC
782475832026
We're here for you
with Service Centers across the country - We have your back