SCBAH Series Air Handling Normal-Duty Low Backing Height Cast Iron Pillow Block
Item #101874787
each
1" Shaft
1 5/16" Center Line to Base
2-Bolt Nickel Plated Pillow Block
Contact Seals
Setscrew Locking
applications
Chemical
Packaging and processing
Automotive
Paper
Forest products
Food and beverage
Unit handling
Air handling
features
Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
65° setscrew spacing offers an optimum balance between locking force and inner ring stress
Grade 10 balls for quieter operation and less vibration
Base Length
5 1/2 in
Seal Type
Contact Seals
Bolt Holes
2
Series
P2BSCBNP
Housing Material
Cast Iron - Nickel Plated
Shaft Dia.
1 in
Mounted Unit Duty
Normal-Duty, Corrosion Resistant-Duty
Housing Construction
1 Piece
Bearing Design
Non-Expansion
Base Height
15/32 in
Bearing Type
Ball Bearing
Bolt Hole Spacing
4 3/32 in
End Type
Open End
Inch/Metric
Inch
Locking Device
Setscrew Locking Collar
Misalignment Range
±2°
Lubrication
Relubricatable
Temperature Range [Max]
1000 °F
Pillow Block Type
Thru-Bolt
Base Width
1 13/32 in
Weight
1.6 LB
EAN or UPC
782475834617
We're here for you
with Service Centers across the country - We have your back