- 2-Bolt Thru-Bolt Pillow Block
- 1 1/2" Shaft
- 5 17/32" Bolt Centers
- 1 15/16" Centerline to Base
- Cast Iron - Teflon Coated Housing
description
- Corrosion-resistant polymer housed ball bearing
applications
- Pharmaceutical packaging
- Processing industries
- Wet, cool and cold side environments
- Food and beverage
features
- Grade 10 balls for quieter operation and less vibration
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- 65° setscrew spacing offers an optimum balance between locking force and inner ring stress
compliances
- 0
| Pillow Block Type | Thru-Bolt |
| Locking Device | Setscrew Locking Collar |
| Misalignment Range | ±2° |
| Lubrication | Relubricatable |
| Temperature Range [Max] | 400 °F |
| Base Height | 3/4 in |
| Bearing Design | Non-Expansion |
| Static Load Rating [Max] | 4005 lbf |
| Series | P2BSBCEZ |
| Bearing Type | Ball Bearing |
| Base Length | 6 3/4 in |
| Housing Material | Cast Iron - Teflon Coated |
| Housing Construction | 1 Piece |
| Bolt Holes | 2 |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 5 17/32 in |
| Insert Type | Corrosion-Resistant Insert |
| Dynamic Load Rating | 7332 lbf |
| Shaft Dia. | 1.5 in |
| Base Width | 1 7/8 in |
| Outer Ring Size | 208 |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Seal Type | PROGUARD™ Plus Contact Seals w/Flingers |
| End Type | Open End |
| Weight | 3.5 LB |

