Mechanically retained triple-lip seal with stainless steel flinger
Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating temperatures
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
65° set screw spacing offers an optimum balance between locking force and inner ring stress
Open and closed safety covers available
compliances
Conforms to FDA/USDA specifications
Housing Construction
1 Piece
Locking Device
Setscrew Locking Collar
Center of Bearing to Front of Inner Ring
1 3/32 in
Mounted Unit Duty
Corrosion Resistant-Duty
Bolt Hole Spacing Range [Min]
5 7/64 in
Bolt Hole Length
7/8 in
Bearing Design
Non-Expansion
Bolt Hole Spacing Range [Max]
5 41/64 in
Pillow Block Type
Thru-Bolt
Bearing Type
Ball Bearing
Misalignment Range
±2°
Shaft Dia.
1 1/2 in
Series
P2BSCEZ
Center Line to Base Dimension [Min]
1 15/16 in
Dynamic Load Rating
7,332.00 lbf
Center of Bearing to Back of Inner Ring
19/32 in
Collar O.D.
2 3/64 in
Length Through Bore
1 11/16 in
Inch/Metric
Inch
Seal Type
PROGUARD™ Plus Contact Seals w/Flingers
Temperature Range [Max]
225 °F
Insert Type
Corrosion-Resistant Insert
Base Height
49/64 in
Base Length
7 13/64 in
Bolt Hole Spacing
5 3/8 in
Static Load Rating [Max]
4,005.00 lbf
Bolt Holes
2
End Type
Open End
Bolt Size
1/2 in
Housing Material
Polymer
Base Width
2 7/64 in
Housing Height
4 11/64 in
Outer Ring Size
208
Lubrication
Relubricatable
Weight
2.3 LB
EAN or UPC
782475984947
We're here for you
with Service Centers across the country - We have your back