Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
65° setscrew spacing offers an optimum balance between locking force and inner ring stress
Grade 10 balls for quieter operation and less vibration
Mounted Unit Duty
Air Handling-Duty
Locking Device
Setscrew Locking Collar
Inch/Metric
Metric
Lubrication
Relubricatable
Seal Type
Contact Seals
End Type
Open End
Bolt Holes
2
Bearing Type
Ball Bearing
Housing Material
Cast Iron
Shaft Dia.
40 mm
Weight
5.3 LB
EAN or UPC
782475972722
We're here for you
with Service Centers across the country - We have your back