Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
65° setscrew spacing offers an optimum balance between locking force and inner ring stress
Grade 10 balls for quieter operation and less vibration
Bolt Hole Spacing Range [Min]
6 3/8 in
Bearing Design
Non-Expansion
Length Through Bore
1.75 in
Housing Material
Cast Iron
Pillow Block Type
Thru-Bolt
Base Height
13/16 in
Mounted Unit Duty
Air Handling-Duty
Bolt Hole Length
1 7/32 in
Series
P2BSCBAH
Shaft Dia.
2.1875 in
Lubrication
Relubricatable
Housing Construction
1 Piece
Base Width
2 5/16 in
Misalignment Range
±2°
Bolt Hole Spacing Range [Max]
7 7/16 in
End Type
Open End
Bolt Holes
2
Bearing Type
Ball Bearing
Inch/Metric
Inch
Locking Device
Setscrew Locking Collar
Bolt Hole Spacing
6 11/32 in
Base Length
8 7/8 in
Seal Type
Contact Seals
Housing Height
4 29/32 in
Weight
7.1 LB
EAN or UPC
782475583195
We're here for you
with Service Centers across the country - We have your back