P2BL Series Air Handling-Duty Cast Iron Pillow Block
Item #113734521
each
2" Shaft
2 3/16" Center Line to Base
2-Bolt Cast Iron Pillow Block
Contact Seals
Setscrew Locking
applications
Air handling
Unit handling
Food and beverage
Forest products
Paper
Automotive chemical
Packaging and processing
features
Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
65° setscrew spacing offers an optimum balance between locking force and inner ring stress
Grade 10 balls for quieter operation and less vibration
Bolt Holes
2
Locking Device
Setscrew Locking Collar
Base Length
8 1/8 in
Bearing Type
Ball Bearing
Inch/Metric
Inch
Shaft Dia.
2 in
Misalignment Range
±2°
Pillow Block Type
Thru-Bolt
End Type
Open End
Length Through Bore
1.75 in
Bolt Hole Spacing Range [Max]
6 11/16 in
Lubrication
Relubricatable
Housing Material
Cast Iron
Base Width
2 1/4 in
Housing Construction
1 Piece
Bolt Hole Spacing Range [Min]
6 in
Series
P2BSCBAH
Bearing Design
Non-Expansion
Mounted Unit Duty
Air Handling-Duty
Seal Type
Contact Seals
Housing Height
4 7/32 in
Bolt Hole Spacing
6 11/32 in
Bolt Hole Length
1 1/32 in
Base Height
11/16 in
Weight
6.1 LB
EAN or UPC
782475686124
We're here for you
with Service Centers across the country - We have your back