Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
65° setscrew spacing offers an optimum balance between locking force and inner ring stress
Grade 10 balls for quieter operation and less vibration
Bearing Type
Ball Bearing
Bolt Hole Length
15/16 in
Bolt Hole Spacing Range [Min]
4 1/4 in
Mounted Unit Duty
Air Handling-Duty
Bearing Design
Non-Expansion
Shaft Dia.
1.25 in
Bolt Holes
2
Seal Type
Contact Seals
Housing Height
3 3/16 in
Inch/Metric
Inch
Base Length
6 1/4 in
End Type
Open End
Bolt Hole Spacing Range [Max]
5 in
Housing Construction
1 Piece
Housing Material
Cast Iron
Length Through Bore
1.39063 in
Misalignment Range
±2°
Locking Device
Setscrew Locking Collar
Lubrication
Relubricatable
Base Height
5/8 in
Series
P2BSCBAH
Pillow Block Type
Thru-Bolt
Base Width
1 3/4 in
Bolt Hole Spacing
4 5/8 in
Weight
2.2 LB
EAN or UPC
782475583133
We're here for you
with Service Centers across the country - We have your back