Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
65° setscrew spacing offers an optimum balance between locking force and inner ring stress
Grade 10 balls for quieter operation and less vibration
Base Length
6 1/2 in
Bolt Hole Spacing Range [Min]
4 11/16 in
Shaft Dia.
1.25 in
Base Width
1 3/4 in
Bearing Design
Non-Expansion
Bearing Type
Ball Bearing
Seal Type
Contact Seals
Inch/Metric
Inch
Base Height
21/32 in
Bolt Hole Length
15/16 in
Pillow Block Type
Thru-Bolt
Length Through Bore
1.53125 in
Bolt Holes
2
Series
P2BSCBAH
Misalignment Range
±2°
Lubrication
Relubricatable
Housing Height
3 11/16 in
Bolt Hole Spacing
5 1/16 in
Housing Construction
1 Piece
Bolt Hole Spacing Range [Max]
5 7/16 in
Mounted Unit Duty
Air Handling-Duty
End Type
Open End
Locking Device
Setscrew Locking Collar
Housing Material
Cast Iron
Weight
3.3 LB
EAN or UPC
782475583157
We're here for you
with Service Centers across the country - We have your back