P2BL Series Air Handling-Duty Cast Iron Pillow Block
Item #113734741
each
1 3/16" Shaft
1 9/16" Center Line to Base
2-Bolt Cast Iron Pillow Block
Contact Seals
Setscrew Locking
applications
Packaging and processing
Automotive chemical
Air handling
Unit handling
Food and beverage
Forest products
Paper
features
Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
65° setscrew spacing offers an optimum balance between locking force and inner ring stress
Grade 10 balls for quieter operation and less vibration
Bolt Hole Spacing Range [Max]
5 in
Inch/Metric
Inch
Bolt Hole Spacing
4 5/8 in
Base Length
6 1/4 in
Locking Device
Setscrew Locking Collar
Bearing Design
Non-Expansion
Bolt Hole Length
15/16 in
Base Height
5/8 in
Lubrication
Relubricatable
Bearing Type
Ball Bearing
End Type
Open End
Housing Construction
1 Piece
Length Through Bore
1.39063 in
Seal Type
Contact Seals
Mounted Unit Duty
Air Handling-Duty
Misalignment Range
±2°
Shaft Dia.
1.1875 in
Bolt Holes
2
Housing Material
Cast Iron
Housing Height
3 3/16 in
Bolt Hole Spacing Range [Min]
4 1/4 in
Series
P2BSCBAH
Base Width
1 3/4 in
Pillow Block Type
Thru-Bolt
Weight
2.42 LB
EAN or UPC
782475583270
We're here for you
with Service Centers across the country - We have your back