SCB Series Normal-Duty Low Backing Height Nickel Plated Pillow Block
Item #103473051
each
1" Shaft
1 5/16" Center Line to Base
2-Bolt Cast Iron Pillow Block
Contact Seals
Setscrew Locking
applications
Air handling
Unit handling
Food and beverage
Forest products
Paper
Automotive chemical
Packaging and processing
features
Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
65° setscrew spacing offers an optimum balance between locking force and inner ring stress
Grade 10 balls for quieter operation and less vibration
Lubrication
Relubricatable
Inch/Metric
Inch
Housing Material
Cast Iron
Bearing Design
Non-Expansion
Base Length
5 1/2 in
Base Width
1 13/32 in
Seal Type
Contact Seals
Misalignment Range
±2°
Base Height
15/32 in
Length Through Bore
1.1875 in
Mounted Unit Duty
Air Handling-Duty
Locking Device
Setscrew Locking Collar
Housing Construction
1 Piece
Housing Height
2 21/32 in
Bolt Hole Length
27/32 in
Bolt Hole Spacing Range [Min]
4 1/4 in
Bearing Type
Ball Bearing
End Type
Open End
Pillow Block Type
Thru-Bolt
Bolt Hole Spacing
4 3/32 in
Bolt Holes
2
Bolt Hole Spacing Range [Max]
4 1/2 in
Series
P2BSCBAH
Shaft Dia.
1 in
Weight
1.53 LB
EAN or UPC
782475583041
We're here for you
with Service Centers across the country - We have your back