P2BL Series Air Handling-Duty Cast Iron Pillow Block
Item #113734713
each
3/4" Shaft
1 1/4" Center Line to Base
2-Bolt Cast Iron Pillow Block
Contact Seals
Setscrew Locking
applications
Forest products
Air handling
Unit handling
Food and beverage
Paper
Automotive chemical
Packaging and processing
features
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
65° setscrew spacing offers an optimum balance between locking force and inner ring stress
Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Grade 10 balls for quieter operation and less vibration
Base Height
15/32 in
Series
P2BSCBAH
Pillow Block Type
Thru-Bolt
Bolt Hole Spacing
3 25/32 in
Inch/Metric
Inch
Bolt Hole Spacing Range [Max]
4 3/16 in
Housing Material
Cast Iron
Locking Device
Setscrew Locking Collar
Mounted Unit Duty
Air Handling-Duty
Shaft Dia.
0.75 in
Base Width
1 11/32 in
Housing Construction
1 Piece
Length Through Bore
1.15625 in
Bearing Design
Non-Expansion
Bolt Hole Length
27/32 in
Lubrication
Relubricatable
Seal Type
Contact Seals
Base Length
5 1/4 in
End Type
Open End
Housing Height
2 1/2 in
Bearing Type
Ball Bearing
Bolt Holes
2
Misalignment Range
±2°
Weight
1.32 LB
EAN or UPC
782475667901
We're here for you
with Service Centers across the country - We have your back