- Pillow Block, Metric
applications
- Forest products
- Unit handling
- Food and beverage
- Air handling
- Paper
- Automotive
- Chemical
- Packaging and processing
features
- 65° setscrew spacing offers an optimum balance between locking force and inner ring stress
- Grade 10 balls for quieter operation and less vibration
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
| Bearing Type | Ball Bearing |
| Shaft Dia. | 25 mm |
| Lubrication | Relubricatable |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| End Type | Open End |
| Bolt Holes | 2 |
| Inch/Metric | Metric |
| Mounted Unit Duty | Normal-Duty |
| Weight | 1.7 LB |
| EAN or UPC | 782475739097 |

