- 1 5/8" Shaft
- 1 15/16" Center Line to Base
- 2-Bolt Cast Iron Pillow Block
- Contact Seals
- Setscrew Locking
applications
- Air handling
- Unit handling
- Food and beverage
- Forest products
- Paper
- Automotive chemical
- Packaging and processing
features
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- 65° setscrew spacing offers an optimum balance between locking force and inner ring stress
- Grade 10 balls for quieter operation and less vibration
| Base Width | 1 15/16 in |
| End Type | Open End |
| Length Through Bore | 1.6875 in |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 1.625 in |
| Base Length | 7 1/4 in |
| Bolt Holes | 2 |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Series | P2BSCB |
| Bolt Hole Length | 29/32 in |
| Housing Material | Cast Iron |
| Housing Construction | 1 Piece |
| Misalignment Range | ±2° |
| Housing Height | 4 in |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Spacing Range [Max] | 5 7/8 in |
| Lubrication | Relubricatable |
| Base Height | 3/4 in |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 5 17/32 in |
| Weight | 4.3 LB |
| EAN or UPC | 782475418428 |

