- 90 mm Shaft
- 95.200 mm Center Line to Base
- 2-Bolt Cast Iron Expansion Pillow Block
- Spring Disc Metallic Seals
- Springlok Collar
description
- High capacity double row spherical bearing in a compact, one-piece housing.
features
- Springlok™ 65° setscrew mounting
- Triple lip Nitrile rubber seal
- Larger rollers
- Case-carburized inner rings resist cracking
- Elongated bolt holes
- Factory lubed, sealed and adjusted
| Length Through Bore | 114.3 mm |
| Locking Device | Springlok™ Collar |
| Insert Type | Steel Insert |
| Base Height | 57 mm |
| Bolt Hole Size | 41 mm |
| Bolt Size | M24 |
| Base Length | 330 mm |
| Housing Material | Cast Iron |
| Inch/Metric | Metric |
| Collar O.D. | 140 mm |
| Pillow Block Type | Thru-Bolt |
| Bearing Type | Spherical Roller Bearing |
| Bolt Holes | 2 |
| Mounted Unit Duty | Heavy-Duty |
| End Type | Open End |
| Base Width | 87 mm |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 254 mm |
| Shaft Dia. | 90 mm |
| Seal Type | Spring-Disc™ Metallic Seals |
| Bolt Hole Spacing Range [Max] | 270.0000 mm |
| Housing Construction | 1 Piece |
| Housing Height | 191 mm |
| Bearing Design | Expansion |
| Weight | 14.6 LB |

