- 65 mm Shaft
- 69.800 mm Center Line to Base
- 2-Bolt Cast Iron Pillow Block
- Spring Disc Metallic Seals
- Springlok Collar
description
- High capacity double row spherical bearing in a compact, one-piece housing.
features
- Springlok™ 65° setscrew mounting
- Factory lubed, sealed and adjusted
- Elongated bolt holes
- Triple lip Nitrile rubber seal
- Larger rollers
- Case-carburized inner rings resist cracking
| Base Length | 235 mm |
| Inch/Metric | Metric |
| Mounted Unit Duty | Heavy-Duty |
| Housing Material | Cast Iron |
| Collar O.D. | 103 mm |
| Housing Height | 145 mm |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing | 181 mm |
| Base Height | 41 mm |
| Pillow Block Type | Thru-Bolt |
| Seal Type | Spring-Disc™ Metallic Seals |
| Base Width | 72 mm |
| Length Through Bore | 92.1 mm |
| Bearing Design | Non-Expansion |
| Insert Type | Steel Insert |
| End Type | Open End |
| Bolt Hole Spacing Range [Min] | 176.0000 mm |
| Bolt Hole Spacing Range [Max] | 186.0000 mm |
| Locking Device | Springlok™ Collar |
| Bolt Size | M16 |
| Shaft Dia. | 65 mm |
| Bolt Hole Size | 24 mm |
| Bolt Holes | 2 |
| Bearing Type | Spherical Roller Bearing |
| Lubrication | Relubricatable |
| Weight | 8.1 LB |

