- 45 mm Shaft
- 54 mm Center Line to Base
- 2-Bolt Cast Iron Expansion Pillow Block
- Contact Seals
- Springlok Collar
description
- High capacity double row spherical bearing in a compact, one-piece housing.
features
- Springlok™ 65° setscrew mounting
- Factory lubed, sealed and adjusted
- Elongated bolt holes
- Triple lip Nitrile rubber seal
- Larger rollers
- Case-carburized inner rings resist cracking
| End Type | Open End |
| Seal Type | Contact Seals |
| Pillow Block Type | Thru-Bolt |
| Bearing Type | Spherical Roller Bearing |
| Base Height | 32 mm |
| Base Width | 64 mm |
| Bolt Hole Size | 21 mm |
| Bolt Size | M12 |
| Base Length | 187 mm |
| Housing Material | Cast Iron |
| Housing Construction | 1 Piece |
| Insert Type | Steel Insert |
| Housing Height | 108 mm |
| Collar O.D. | 81 mm |
| Mounted Unit Duty | Heavy-Duty |
| Lubrication | Relubricatable |
| Locking Device | Springlok™ Collar |
| Shaft Dia. | 45 mm |
| Bolt Hole Spacing Range [Max] | 145.0000 mm |
| Bolt Hole Spacing | 148 mm |
| Bolt Holes | 2 |
| Inch/Metric | Metric |
| Bearing Design | Expansion |
| Length Through Bore | 81 mm |
| Weight | 4.3 LB |
| EAN or UPC | 782475683338 |

