- 2-Bolt Thru-Bolt Pillow Block
- 1 15/16" Shaft
- 6.281" Bolt Centers
- 2 1/4" Centerline to Base
- Polymer Housing
description
- Corrosion-resistant polymer housed ball bearing
applications
- Food and beverage
- Pharmaceutical packaging
- Processing industries
- Wet, cool and cold side environments
features
- Self-lubricating polymer sleeve insert
- All polymer and stainless steel construction
- Stainless steel antirotation pin on sphere of insert
- Resists fungus and bacterial growth
- Ensures quiet operation
compliances
- 0
| Housing Construction | 1 Piece |
| Lubrication | Self-Lubricating |
| Bolt Hole Length | 1 in |
| Bearing Design | Non-Expansion |
| Locking Device | No Locking Device |
| Bolt Holes | 2 |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Seal Type | PROGUARD™ Plus Contact Seals w/Flingers |
| Insert Type | Polymer Insert |
| Base Width | 2 23/64 in |
| Shaft Dia. | 1.9375 in |
| Bearing Type | Polymer |
| Dynamic Load Rating | 7891 lbf |
| Collar O.D. | 2 9/16 in |
| Static Load Rating [Max] | 4450 lbf |
| Pillow Block Type | Thru-Bolt |
| Housing Material | Polymer |
| Base Length | 8 1/16 in |
| End Type | Open End |
| Inch/Metric | Inch |
| Outer Ring Size | 210 |
| Length Through Bore | 1.625 in |
| Misalignment Range | ±2° |
| Bolt Size | 5/8 in |
| Bolt Hole Spacing | 6.281 in |
| Bolt Hole Spacing Range [Max] | 6 9/16 in |
| Base Height | 59/64 in |
| Housing Height | 4 9/16 in |
| Weight | 2.7 LB |
| EAN or UPC | 782475004188 |

