Dodge
P2BLTB7 60M
Solidlube® LT700 Series Low Backing Height Medium-Duty Cast Iron Pillow Block
Item #101847328
- 60 mm Shaft
- 68.3 mm Center Line to Base
- 2-Bolt Cast Iron Pillow Block
- Unsealed
- No Locking Device
description
- Self-lubricating, statically self-aligning bearings for extreme industrial applications.
applications
- High heat
- Cold temperatures
- Corrosive chemical media
- Slow speed and limited shaft movement
features
- Temperature ranges from -200 °F to 1,000 °F
- Good for inaccessible locations
- Dimensionally interchangeable with popular housed ball bearing
- Will function effectively in a vacuum
- Submersible
- Ideal where bearings are subject to dry cycles
| Bolt Hole Length | 31 mm |
| Bearing Type | Self-Lubricating Bushing |
| Housing Construction | 1 Piece |
| Pillow Block Type | Thru-Bolt |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Locking Device | No Locking Device |
| Length Through Bore | 46 mm |
| Base Height | 20.6 mm |
| Shaft Dia. | 60 mm |
| Housing Height | 135.7 mm |
| Base Width | 60.3 mm |
| Inch/Metric | Metric |
| Base Length | 241.3 mm |
| Bolt Holes | 2 |
| Bolt Hole Spacing Range [Max] | 201.6000 mm |
| Bolt Hole Spacing | 188.1 mm |
| Seal Type | Unsealed |
| Bolt Hole Spacing Range [Min] | 174.6 |
| Lubrication | Self-Lubricating |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Medium-Duty |
| Weight | 9.0 LB |
| EAN or UPC | 782475838158 |
