Dodge
P2BLTB20 20M
Solidlube® LT1000 Series Low Backing Height Medium-Duty Cast Iron Pillow Block
Item #101846759
- 20 mm Shaft
- 31.8 mm Center Line to Base
- 2-Bolt Cast Iron Pillow Block
- Unsealed
- No Locking Device
description
- Self-lubricating, statically self-aligning bearings for extreme industrial applications.
applications
- High heat
- Cold temperatures
- Corrosive chemical media
- Slow speed and limited shaft movement
features
- Ideal where bearings are subject to dry cycles
- Temperature ranges from -200 °F to 1,000 °F
- Good for inaccessible locations
- Dimensionally interchangeable with popular housed ball bearing
- Will function effectively in a vacuum
- Submersible
| Housing Material | Cast Iron |
| Bolt Hole Length | 21.4 mm |
| Seal Type | Unsealed |
| Base Height | 11.9 mm |
| End Type | Open End |
| Bolt Hole Spacing Range [Min] | 85.7000 mm |
| Bearing Type | Self-Lubricating Bushing |
| Shaft Dia. | 20 mm |
| Bolt Holes | 2 |
| Bolt Hole Spacing | 96 mm |
| Housing Construction | 1 Piece |
| Base Width | 34.1 mm |
| Housing Height | 63.5 mm |
| Inch/Metric | Metric |
| Bolt Hole Spacing Range [Max] | 106.4000 mm |
| Locking Device | No Locking Device |
| Bearing Design | Non-Expansion |
| Pillow Block Type | Thru-Bolt |
| Lubrication | Self-Lubricating |
| Mounted Unit Duty | Medium-Duty |
| Base Length | 133.4 mm |
| Length Through Bore | 25.4 mm |
| Weight | 1.75 LB |
| EAN or UPC | 782475838837 |
