Dodge
P2BLTB10 203
Solidlube® LT1000 Series Low Backing Height Medium-Duty Cast Iron Pillow Block
Item #101943950
- 2 3/16" Shaft
- 2 11/16" Center Line to Base
- 2-Bolt Cast Iron Pillow Block
- Unsealed
- No Locking Device
description
- Self-lubricating, statically self-aligning bearings for extreme industrial applications.
applications
- High heat
- Cold temperatures
- Corrosive chemical media
- Slow speed and limited shaft movement
features
- Temperature ranges from -200 °F to 1,000 °F
- Good for inaccessible locations
- Dimensionally interchangeable with popular housed ball bearing
- Will function effectively in a vacuum
- Ideal where bearings are subject to dry cycles
- Submersible
| Bolt Hole Spacing | 6.906 in |
| Inch/Metric | Inch |
| Base Length | 8 7/8 in |
| Bearing Type | Self-Lubricating Bushing |
| Pillow Block Type | Thru-Bolt |
| Base Width | 2 5/16 in |
| Bolt Hole Length | 1 7/32 in |
| Lubrication | Self-Lubricating |
| Bolt Hole Spacing Range [Min] | 6 3/8 in |
| Mounted Unit Duty | Medium-Duty |
| End Type | Open End |
| Seal Type | Unsealed |
| Base Height | 13/16 in |
| Housing Height | 5 11/32 in |
| Housing Material | Cast Iron |
| Housing Construction | 1 Piece |
| Length Through Bore | 1.75 in |
| Shaft Dia. | 2.1875 in |
| Bolt Hole Spacing Range [Max] | 7 7/16 in |
| Locking Device | No Locking Device |
| Bolt Holes | 2 |
| Bearing Design | Non-Expansion |
| Weight | 6.2 LB |
| EAN or UPC | 782475015962 |
