- 1 1/8" Shaft
- 1 5/8" Center Line to Base
- 2-Bolt Cast Iron Pillow Block
- Unsealed
- No Locking Device
description
- Self-lubricating, statically self-aligning bearings for extreme industrial applications.
applications
- High heat
- Cold temperatures
- Corrosive chemical media
- Slow speed and limited shaft movement
features
- Temperature ranges from -200 °F to 1,000 °F
- Good for inaccessible locations
- Dimensionally interchangeable with popular housed ball bearing
- Will function effectively in a vacuum
- Ideal where bearings are subject to dry cycles
- Submersible
| Bolt Hole Spacing | 4 5/8 in |
| Seal Type | Unsealed |
| Bolt Hole Spacing Range [Max] | 5 in |
| Locking Device | No Locking Device |
| Base Height | 11/16 in |
| Bearing Type | Self-Lubricating Bushing |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing Range [Min] | 4 1/4 in |
| Bolt Holes | 2 |
| End Type | Open End |
| Length Through Bore | 1.1875 in |
| Shaft Dia. | 1.125 in |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Pillow Block Type | Thru-Bolt |
| Lubrication | Self-Lubricating |
| Housing Height | 3 1/4 in |
| Inch/Metric | Inch |
| Bolt Hole Length | 15/16 in |
| Mounted Unit Duty | Medium-Duty |
| Base Length | 6 1/4 in |
| Base Width | 1 3/4 in |
| Weight | 2.7 LB |
| EAN or UPC | 782475016808 |

